References
Walter Prototyp:M20233-M8
Rubix:357A5431
Manufacturer :6149682
EAN:4042446229283

Documents
Product details : WALTERPROT M20233-M8 TAPS HSS-E X PERT 6149682
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6gx |
Show UNSPSC/ECL@SS
£ 58.40 excl. VAT
/ Each
£ 70.08 incl. VAT
- Usually arrives within 14 working days