References
Völkel Threading Solutions:35230
Rubix:80284663
EAN:8031591262562

Technical specifications
| Threading | metric |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : VOLKEL 35230 M4 WHITE RING TAPS
Applications
Stainless Steel, Long Chipping up to 1000 N/mm², Abrasive Material, Chrome-Nickel Alloys, For Through Holes
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Coating | vap |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | iso 2 (6h) |
Show UNSPSC/ECL@SS
£ 16.74 excl. VAT
/ Each
£ 20.09 incl. VAT
- Usually arrives within 14 working days