WALTERPROT P233602-UNEF1/2 TAPS HSS-E X PERT 6149494
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P233602-UNEF1/2
Rubix:357A5390
Manufacturer :6149494
EAN:4042446228385

Technical specifications
| Threading | unef 1/2-28 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT P233602-UNEF1/2 TAPS HSS-E X PERT 6149494
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unef 1/2-28 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 21 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unef 1/2 in - 28 |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 91.55 excl. VAT
/ Each
£ 109.86 incl. VAT
- Usually arrives within 14 working days