GUHRING 00812 002.000 MACHINE TAPS 9008120020000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:812 2.000
Rubix:345A0022
Manufacturer :9008120020000
EAN:4031093251501


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00812 002.000 MACHINE TAPS 9008120020000
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Angle of helix | 40 ° |
| Total length | 45 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 25.48 excl. VAT
/ Each
£ 30.58 incl. VAT
- Usually arrives within 14 working days