WALTER 2056062-M20 HAND- AND MACHINE TAPS HSS/-E 5076929
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2056062-M20
Rubix:276A0126
Manufacturer :5076929
EAN:4042446112479

Documents
Product details : WALTER 2056062-M20 HAND- AND MACHINE TAPS HSS/-E 5076929
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 279.94 excl. VAT
/ Each
£ 335.93 incl. VAT
- Usually arrives within 14 working days