WALTER 21368-M16X1.5 ADVANCED MACHINE TAPS HSS-E 5077572
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21368-M16X1.5
Rubix:276A0139
Manufacturer :5077572
EAN:4042446020651

Technical specifications
| Threading | m16x1,5 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER 21368-M16X1.5 ADVANCED MACHINE TAPS HSS-E 5077572
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m16x1,5 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | left |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 107.90 excl. VAT
/ Each
£ 129.48 incl. VAT
- Usually arrives within 14 working days