References
Gühring:1252 8
Rubix:337A1614
Manufacturer :9012520080000
EAN:4031093716871


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01252 008.000 MACHINE TAPS 9012520080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 56.77 excl. VAT
/ Each
£ 68.12 incl. VAT
- Usually arrives within 14 working days