WALTER 224069-EGUNC4 ADVANCED MACHINE TAPS HSS-E 5078152
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224069-EGUNC4
Rubix:276A0149
Manufacturer :5078152
EAN:4042446026349

Documents
Product details : WALTER 224069-EGUNC4 ADVANCED MACHINE TAPS HSS-E 5078152
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.67 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | egunc #4 - 40 |
| No. of threads per inch | 16 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 72.69 excl. VAT
/ Each
£ 87.23 incl. VAT
- Usually arrives within 14 working days