References
Walter Prototyp:P205099-EGM2.5
Rubix:276A3294
Manufacturer :6244421
EAN:4042446235567

Documents
Product details : WALTER P205099-EGM2.5 TAPS HSS-E X PERT 6244421
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6hmod |
Show UNSPSC/ECL@SS
£ 35.64 excl. VAT
/ Each
£ 42.77 incl. VAT
- Usually arrives within 14 working days