WALTER 224101-UNJC3/8 ADVANCED MACHINE TAPS HSS-E 5078170
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224101-UNJC3/8
Rubix:275A9822
Manufacturer :5078170
EAN:4042446026509

Technical specifications
| Threading | unjc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
Documents
Product details : WALTER 224101-UNJC3/8 ADVANCED MACHINE TAPS HSS-E 5078170
ALTIUS
Strengths
•External diameter, rounded
For long- and short-chipping materials
For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unjc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.1 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 25 mm |
| Angle of helix | 10 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | unjc 3/8 in - 16 |
| No. of threads per inch | 16 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 146.25 excl. VAT
/ Each
£ 175.50 incl. VAT
- Usually arrives within 14 working days