References
Sandvik Coromant:T300-MM100JA-M5 B145
Rubix:317A8856
Manufacturer :8248727
EAN:7323226761788


Technical specifications
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100JA-M5B145 COROTAP 8248727
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 4.2 mm |
| Tail diameter | 5.5 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 8 mm |
| Total length | 60 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 29.29 excl. VAT
/ Each
£ 35.15 incl. VAT
- Usually arrives within 14 working days