GUHRING 00816 014.000 MACHINE TAPS 9008160140000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:816 14.000
Rubix:345A0159
Manufacturer :9008160140000
EAN:4031093252195


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00816 014.000 MACHINE TAPS 9008160140000
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 9 mm |
| Total length | 110 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 49.83 excl. VAT
/ Each
£ 59.80 incl. VAT
- Usually arrives within 14 working days