References
Sandvik Coromant:T300-SM100DS-1/4 D115
Rubix:317A5982
Manufacturer :7382709
EAN:7323222268618


Technical specifications
| Threading | egunjf 1/4-28 |
|---|---|
| Type | american blind bores |
| With cooling spray | no |
Product details : SANDVIK T300-SM100DS-1/4D115 COROTAP 7382709
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | egunjf 1/4-28 |
|---|---|
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 6.6 mm |
| Tail diameter | 8 mm |
| Thread depth | 15 mm |
| Angle of helix | 15 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 63.53 excl. VAT
/ Each
£ 76.24 incl. VAT
- Usually arrives within 14 working days