WALTER 23410-UNF3/8 HAND- AND MACHINE TAPS HSS/-E 5078580
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23410-UNF3/8
Rubix:291A1018
Manufacturer :5078580
EAN:4042446030537

Documents
Product details : WALTER 23410-UNF3/8 HAND- AND MACHINE TAPS HSS/-E 5078580
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 3/8 in - 24 |
| No. of threads per inch | 48 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 59.84 excl. VAT
/ Each
£ 71.81 incl. VAT
- Usually arrives within 14 working days