CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G1 X 11 864946
Gaz tap - spiral flute - hss 3% vanadium - multi-material
See technical informationSee documentsReferences
GISS Cutline:864946
Rubix:864946
EAN:3660338193842




Technical specifications
| Threading | g1 |
|---|---|
| Threading diameter | 33.25 mm |
| Type | british blind bores |
Documents
Product details : CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G1 X 11 864946
Gaz tap - spiral flute - hss 3% vanadium - multi-material GAZ thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | g1 |
|---|---|
| Threading diameter | 33.25 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 30.75 mm |
| Tail diameter | 25 mm |
| Square drive adapter | 20 mm |
| Thread depth | 30 mm |
| Angle of helix | 40 ° |
| Total length | 160 mm |
| Body material | hss-e |
| No. of threads per inch | 11 |
| Tolerance | iso229 |
Show UNSPSC/ECL@SS
£ 207.78 excl. VAT
/ Each
£ 249.34 incl. VAT
- Usually arrives within 14 working days