CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 5/16-18 864960
Unc tap - right hand thread - hss - 3% vanadium multi-materials
See technical informationSee documentsReferences
GISS Cutline:864960
Rubix:864960
EAN:3660338193972




Technical specifications
| Threading | 5/16-18 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 5/16-18 864960
UNC thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Threading | 5/16-18 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.5 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 18 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | 5/16 |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 26.91 excl. VAT
/ Each
£ 32.29 incl. VAT
- In stock: Next day delivery