Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M22X1 HAND- AND MACHINE TAPS HSS/-E 5077461
WALTERPROT 21361-M22X1 HAND- AND MACHINE TAPS HSS/-E 5077461
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M22X1
rubix:
357A4029
manufacturer :
5077461
ean:
4042446019570
Technical specifications
Threading diameter
22
mm
Total length
14.5
mm
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M22X1 HAND- AND MACHINE TAPS HSS/-E 5077461
Technical specifications
Attributes
Threading diameter
22
mm
Total length
14.5
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.87
excl. VAT
/
Each
£
223.04
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
WALTERPROT P23519-UNF1 TAPS HSS-E X PERT 6244734
WALTER 7056770-M22 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200771
DORMER EX11M5X.50 TAP M5 X 0.50 MM 5973652
DORMER HSS TAP M36 X 1.5 NO3 E513M36X1.5NO3
GUHRING 00794 005.000 MACHINE TAPS 9007940050000
WALTERPROT P23210-UNF6 TAPS HSS-E X PERT 6149460
DORMER E5472NO1 TAP 2 INCH X 11 5976379
WALTER 23416-UNF5/16 ADVANCED MACHINE TAPS HSS-E 5078606
WALTER P23569-UNF7/16 TAPS HSS-E X PERT 6244756
WALTER P20360-M2.5 TAPS HSS-E X PERT 6149215
DORMER E605M6 TAP M6 X 1.00 MM 5977985
WALTER 23460-UNF3/4 HAND- AND MACHINE TAPS HSS/-E 5078631
DOR HSS TAP M45X1.5NO2
WALTER M2226305-UNC1/2 TAPS HSS-E X PERT 6149929
WALTERPROT E2031416-M7 MACHINE TAPS HSS-E INTERNAL COOLING 5603114