References
Walter Prototyp:P2021005-M3
Rubix:357A5601
Manufacturer :6159863
EAN:4042446233228

Documents
Product details : WALTERPROT P2021005-M3 TAPS HSS-E X PERT 6159863
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 43.12 excl. VAT
/ Each
£ 51.74 incl. VAT
- Usually arrives within 14 working days