Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 7156770-M22X1.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200917
WALTER 7156770-M22X1.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200917
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7156770-M22X1.5
rubix:
275A6659
manufacturer :
5200917
ean:
4042446161033
Technical specifications
Threading diameter
22
mm
Total length
14.5
mm
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 7156770-M22X1.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200917
Technical specifications
Attributes
Threading diameter
22
mm
Total length
14.5
mm
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.75
excl. VAT
/
Each
£
105.30
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
GUHRING 00936 010.005 MACHINE TAPS 9009360100050
DOR HSS TAP M27
GUHRING 00827 012.005 MACHINE TAPS 9008270120050
WALTER P20519-M7 TAPS HSS-E X PERT 6244435
GUHRING 00964 016.662 MACHINE TAPS 9009640166620
WALTER 21361-M18X1.5 HAND- AND MACHINE TAPS HSS/-E 5077456
DORMER HSS TAP M10 E258M10
DORMER HSCO TAP M12X1.25 E268M12X1.25
GUHRING 00832 006.003 MACHINE TAPS 9008320060030
WALTERPROT P21360-M12X1.5 TAPS HSS-E X PERT 6149333
DORMER E261M6 TAP M6 X 1.00 MM 6554513
DORMER EX11M24X2.0 TAP M24 X 2.00 MM 5973605
DORMER E295M6 6305760
DORMER E5363/4NO3 TAP 3/4 INCH X 12 5976632
DORMER E000M10 SPIRAL POINT TAP M10 X 1.50 MM 5973761