References
Walter Prototyp:8021006-M6
Rubix:357A4869
Manufacturer :5344196
EAN:4042446178086

Documents
Product details : WALTERPROT 8021006-M6 TAPS SOLID CARBIDE 5344196
ALTIUS
Strengths
•For long-chipping materials
Cooling grooves on the shank
Cooling grooves on the shank
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 80 mm |
| Body material | carbide |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 277.20 excl. VAT
/ Each
£ 332.64 incl. VAT
- Usually arrives within 14 working days