References
Walter Prototyp:M2221305-UNC10
Rubix:276A3279
Manufacturer :6149918
EAN:4042446231538

Technical specifications
| Threading | unc #10-24 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
Documents
Product details : WALTER M2221305-UNC10 TAPS HSS-E X PERT 6149918
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #10-24 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.8 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 13 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 70 mm |
| Body material | hss-e |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 45.40 excl. VAT
/ Each
£ 54.48 incl. VAT
- Usually arrives within 14 working days