References
Sandvik Coromant:T200-XM100AA-M6 C150
Rubix:318A9839
Manufacturer :6967150
EAN:7323220749546


Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T200-XM100AA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6967150
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Body material | hss / pm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Usually arrives within 14 working days