WALTER M2051305-M3 TURNING INSERTS POSITIVE 6149757
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:M2051305-M3
Rubix:262A4386
Manufacturer :6149757
EAN:4042446230036

Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Documents
Product details : WALTER M2051305-M3 TURNING INSERTS POSITIVE 6149757
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 3.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 6 mm |
| Angle of helix | 40 ° |
| Coating | tin |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 44.63 excl. VAT
/ Each
£ 53.56 incl. VAT
- Usually arrives within 14 working days