References
Dormer:E299M12X1.5
Rubix:376A1920
EAN:7320760663127




Technical specifications
| Threading | m12 x 1,50 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : DORMER E299M12X1.5 6290592
HSS-E machine tap for metric fine threads hard chrome-plated DIN 374 form B peel-cut 2.5xD through holes for unalloyed steel <850 N/mm². Copper and brass.
MACHINE TAP MF 12 X1,50 E299 GUN 6H HSSE DIN 374
Applications
• Free-cutting steel mild steel (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading | m12 x 1,50 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.5 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 40 ° |
| Coating | hard chrome |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m12x1,5 |
| No. of threads per inch | 16.9 |
| Tolerance | 6h |
| Shank type | spiral point |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Usually arrives within 14 working days