References
Sandvik Coromant:T200-XM100IA-M5 C145
Rubix:287A0864
Manufacturer :8248451
EAN:7323226759020


Technical specifications
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100IA-M5 C145 8248451
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 4.2 mm |
| Tail diameter | 5 mm |
| Thread depth | 11.8 mm |
| Total length | 59.8 mm |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 17.60 excl. VAT
/ Each
£ 21.12 incl. VAT
- Usually arrives within 14 working days