Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM102AA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6966817
SANDVIK T300-XM102AA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6966817
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM102AA-M6 C150
rubix:
318A8259
manufacturer :
6966817
ean:
7323220747023
Technical specifications
Type
metric blind bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T300-XM102AA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6966817
Technical specifications
Attributes
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.70
excl. VAT
/
Each
£
21.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E294M16 TAP M16 X 2.00 MM 6305755
DORMER EX00M24 TAP M24 X 3.00 MM 5973583
WALTERPROT TC216-UNC3/4-L0-WY80AA MACHINE TAP 7305285
V-COIL THREAD INSERT TAP 3006 M3.5 X 0.6
DORMER E299M30X2.0 6290605
Drmr s/trum SP/FL XS1 BLUE EX01M56
SANDVIK T100-KM108DB-M10X125D210 COROTAP 6871261
WALTERPROT 21361-M9X0.75 HAND- AND MACHINE TAPS HSS/-E 5077437
DORMER EP11M10X1.0 SPIRAL POINT TAP M10 X 1.00 MM 5973663
DOR E002 M2 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC COARSE SP FLT TAP
WALTER 25467-NPT1/8 ADVANCED MACHINE TAPS HSS-E 5078971
SANDVIK T300-XM100DB-M18X150B145 6539489
SANDVIK T200-XM100IA-M6 C145 8248444
WALTERPROT P2031005-M2.5 TAPS HSS-E X PERT 6149172
WALTER E20364-M16 HAND- AND MACHINE TAPS HSS/-E 5603080