WALTERPROT 21361-M22X1.5 HAND- AND MACHINE TAPS HSS/-E 5077462
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:21361-M22X1.5
Rubix:357A4030
Manufacturer :5077462
EAN:4042446019587

Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 21361-M22X1.5 HAND- AND MACHINE TAPS HSS/-E 5077462
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 14.5 mm |
Show UNSPSC/ECL@SS
£ 125.80 excl. VAT
/ Each
£ 150.96 incl. VAT
- Usually arrives within 14 working days