References
Sandvik Coromant:T300-PM101JA-M8 P1PM
Rubix:317A6806
Manufacturer :8056592
EAN:7323225957854


Technical specifications
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101JA-M8P1PM COROTAP 8056592
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Threading | m8 x 1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 54.55 excl. VAT
/ Each
£ 65.46 incl. VAT
- Usually arrives within 14 working days