Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 140 mm |
Body material | HSS-E |
Angle of helix | 0 ° |
---|---|
Total length | 140 mm |
Body material | HSS-E |
Tolerance | 6H |
Type | Metric blind bores |
With cooling spray | No |
Direction of threading | Right |
Tail diameter | 16 mm |
Square drive adapter | 12 mm |
Coating | Uncoated |
Usually arrives within 14 working days