References
Walter Prototyp:P20519-M2
Rubix:276A4137
Manufacturer :6244428
EAN:4042446235635

Technical specifications
| Threading | m2x0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P20519-M2 TAPS HSS-E X PERT 6244428
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m2x0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.82 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- Usually arrives within 14 working days