WALTER S2056302-M16 ADVANCED MACHINE TAPS HSS-E 5101696
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:S2056302-M16
Rubix:276A0698
Manufacturer :5101696
EAN:4042446130329

Technical specifications
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Documents
Product details : WALTER S2056302-M16 ADVANCED MACHINE TAPS HSS-E 5101696
ALTIUS
Strengths
•For long-chipping materials
Only for synchronous machining (rigid tapping)
Only for synchronous machining (rigid tapping)
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 21 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m16x2 |
| No. of threads per inch | 12.7 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 159.25 excl. VAT
/ Each
£ 191.10 incl. VAT
- Usually arrives within 14 working days