WALTER 376-C-R40-HSS-E-TIN/VAP MACHINE TAPS PARADUR SYNCHROSPEED DIN
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:S2056305-M12
Rubix:242A8235
Manufacturer :5101717
EAN:4042446130251

Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 376-C-R40-HSS-E-TIN/VAP MACHINE TAPS PARADUR SYNCHROSPEED DIN
ALTIUS
Strengths
•For long-chipping materials
Only for synchronous machining (rigid tapping)
Only for synchronous machining (rigid tapping)
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.25 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 18.5 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m12x1,75 |
| No. of threads per inch | 14.51 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 126.46 excl. VAT
/ Each
£ 151.75 incl. VAT
- Usually arrives within 14 working days