References
Walter Prototyp:M22563-UNC1/2
Rubix:276A3472
Manufacturer :6149950
EAN:4042446231859

Documents
Product details : WALTER M22563-UNC1/2 TAPS HSS-E X PERT 6149950
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unc 1/2 in - 13 |
| No. of threads per inch | 10 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 84.28 excl. VAT
/ Each
£ 101.14 incl. VAT
- Usually arrives within 14 working days