WALTER 23460-UNF3/8 HAND- AND MACHINE TAPS HSS/-E 5078632
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23460-UNF3/8
Rubix:275A9838
Manufacturer :5078632
EAN:4042446031077

Technical specifications
| Threading | unf 3/8-24 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
Documents
Product details : WALTER 23460-UNF3/8 HAND- AND MACHINE TAPS HSS/-E 5078632
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf 3/8-24 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.43 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 15 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 66.99 excl. VAT
/ Each
£ 80.39 incl. VAT
- Usually arrives within 14 working days