References
Walter Prototyp:P225099-EGUNC1/4
Rubix:276A2757
Manufacturer :6244686
EAN:4042446238216

Technical specifications
| Threading | egunc 1/4-20 unc |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
Product details : WALTER P225099-EGUNC1/4 TAPS HSS-E X PERT 6244686
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egunc 1/4-20 unc |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.11 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 8 mm |
| Angle of helix | 45 ° |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | 1/4-20 unc (egunc/3b) |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 57.10 excl. VAT
/ Each
£ 68.52 incl. VAT
- Usually arrives within 14 working days