References
Walter Prototyp:P235692-UNEF3/8
Rubix:276A3001
Manufacturer :6244775
EAN:4042446239107

Documents
Product details : WALTER P235692-UNEF3/8 TAPS HSS-E X PERT 6244775
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | unef 3/8 in - 32 |
| No. of threads per inch | 19 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 73.45 excl. VAT
/ Each
£ 88.14 incl. VAT
- Usually arrives within 14 working days