References
Walter Prototyp:P23360-UNF7/8
Rubix:276A3445
Manufacturer :6149482
EAN:4042446228262

Technical specifications
| Threading | unf 7/8 in - 14 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american blind bores |
Documents
Product details : WALTER P23360-UNF7/8 TAPS HSS-E X PERT 6149482
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf 7/8 in - 14 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 22.225 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 78 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | unf 7/8 in - 14 |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 167.92 excl. VAT
/ Each
£ 201.50 incl. VAT
- Usually arrives within 14 working days