GUHRING 00824 016.000 MACHINE TAPS 9008240160000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:824 16.000
Rubix:345A0370
Manufacturer :9008240160000
EAN:4031093253444


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00824 016.000 MACHINE TAPS 9008240160000
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 59.91 excl. VAT
/ Each
£ 71.89 incl. VAT
- Usually arrives within 14 working days