WALTERPROT TC115-M12X1.5-L0-WY80FC MACHINE TAP 6958838
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC115-M12X1.5-L0-WY80FC
Rubix:2594201
Manufacturer :6958838
EAN:4042446268121



Documents
Product details : WALTERPROT TC115-M12X1.5-L0-WY80FC MACHINE TAP 6958838
HSS-E machine taps TC115-M8X1-L0-WY80FC
HSS-E machine taps • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • MF/6H • DIN 374 • right hand flute 45° • Suitable for blind hole • WY80FC • MF 12x1.5 • P=0.0591in
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 45 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 39.01 excl. VAT
/ Each
£ 46.81 incl. VAT
- Usually arrives within 14 working days