WALTER 20466-M30 ADVANCED MACHINE TAPS HSS-E 5076634
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20466-M30
Rubix:291A0993
Manufacturer :5076634
EAN:4042446119652

Technical specifications
| Threading | metrica (m) - passo 3,5 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 20466-M30 ADVANCED MACHINE TAPS HSS-E 5076634
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | metrica (m) - passo 3,5 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 26.5 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Thread depth | 42 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 180 mm |
| Body material | hss-e / pm |
| Threading | m30x3,5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 390.00 excl. VAT
/ Each
£ 468.00 incl. VAT
- Usually arrives within 14 working days