WALTER 224101-UNJC8 ADVANCED MACHINE TAPS HSS-E 5078174
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224101-UNJC8
Rubix:276A0647
Manufacturer :5078174
EAN:4042446026547

Documents
Product details : WALTER 224101-UNJC8 ADVANCED MACHINE TAPS HSS-E 5078174
ALTIUS
Strengths
•External diameter, rounded
For long- and short-chipping materials
For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.166 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 10 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | unjc #8 - 32 |
| No. of threads per inch | 28 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 93.93 excl. VAT
/ Each
£ 112.72 incl. VAT
- Usually arrives within 14 working days