Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100IA-M8 C145 8248248
SANDVIK T300-XM100IA-M8 C145 8248248
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100IA-M8 C145
rubix:
287A0778
manufacturer :
8248248
ean:
7323226756999
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM100IA-M8 C145 8248248
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.20
excl. VAT
/
Each
£
24.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T100-KM101DA-M18D210 COROTAP 6871199
WALTER 25467-NPT1/4 ASSEMBLY PARTS AND ACCESSORIES 5078970
WALTERPROT E2136416-M20X1.5 MACHINE TAP INTERNAL COOLING 5603184
DORMER E000TINM16 SPIRAL POINT TAP M16 X 2.00 MM 6196692
SANDVIK T300-XM102AE-10-24C110 COROTAP OPTIMIZED VERSATILITY 6967059
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL POINT G5/8 X 14 864936
WALTERPROT M2051306-M6 TAP 6149749
DORMER EP00M8DIN376 SPIRAL POINT TAP M8 X 1.25 MM 5973449
WALTER P203009-EGM4 TAPS HSS-E X PERT 6149135
DORMER E200M4 TAP M4 X 0.70 MM 5975907
GUHRING 00876 007.938 MACHINE TAPS 9008760079380
SANDVIK E050M4 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182574
DORMER HSS TAP 1/4 E7081/4
SANDVIK T300-XM100DB-M6X075C150 COROTAP OPTIMIZED VERSATILITY 6635147
SANDVIK T200-PD100AE-3/8D110 COROTAP 8248156