Machine Tap
Threading | M10 |
---|---|
Total length | 100 mm |
Body material | HSS-E / PM |
Threading | M10 |
---|---|
Total length | 100 mm |
Body material | HSS-E / PM |
Coating | Uncoated |
Tolerance | 6HX |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Direction of threading | Right |
Material | High Speed Steel-E-PM |
Angle of helix | 0 ° |
Din standard | DIN 371 |
Capacity length | 20 mm |
Usually arrives within 14 working days