Metric tap hsse - straight flute - cast iron
Threading | Metric |
---|---|
Threading diameter | 6 mm |
Thread | 1 mm |
Total length | 80 mm |
Body material | HSS-E |
Coating | Nitrided |
Tolerance | 6HX |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Material | Cast iron |
Din standard | DIN 371 |
Capacity length | 16 mm |
Sold out