Machine Tap
Threading (inch) | 1 in - 11,5 NPT |
---|---|
Threading diameter (inch) | 1 in - 11,5 NPT |
No. of threads per inch | 10 |
Threading (inch) | 1 in - 11,5 NPT |
---|---|
Threading diameter (inch) | 1 in - 11,5 NPT |
No. of threads per inch | 10 |
Total length | 150 mm |
Body material | HSS-E |
Coating | Uncoated |
Drilling diameter | 32.914 mm |
Tail diameter | 28 mm |
Square drive adapter | 22 mm |
Direction of threading | Right |
Material | High Speed Steel-E |
Angle of helix | 0 ° |
Capacity length | 31 mm |
Usually arrives within 14 working days