WALTER 205106-M6 HAND- AND MACHINE TAPS HSS/-E 5076671
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:205106-M6
Rubix:276A0864
Manufacturer :5076671
EAN:4042446012076

Technical specifications
| Threading | m6 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER 205106-M6 HAND- AND MACHINE TAPS HSS/-E 5076671
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 48.97 excl. VAT
/ Each
£ 58.76 incl. VAT
- Usually arrives within 14 working days