Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
M3 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
M3 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
Machine tap HSCO
References
dormer:
E297M3
rubix:
2557132
ean:
7320760662861
Technical specifications
Threading diameter
3
mm
Total length
56
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : M3 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
HSS-E Machine tap for metric thread hard chromed DIN 376 form B cut 2.5xD continuous holes for non-alloyed steel <850 N/mm². Copper and brass.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
Threading diameter
3
mm
Total length
56
mm
Body material
HSS-E
Square drive adapter
3.5
mm
Input
3,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.83
excl. VAT
/
Each
£
20.20
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
WALTER EP2021302-M10 ADVANCED MACHINE TAPS HSS-E 6432496
GUHRING 02870 014.000 MACHINE TAPS 9028700140000
GUHRING 00803 002.500 MACHINE TAPS 9008030025000
GUHRING 02990 006.000 MACHINE TAPS 9029900060000
DORMER EP10TINM8X1.0 6196718
DORMER EP01M8DIN376 SPIRAL POINT TAP M8 X 1.25 MM 5973450
GUHRING 00057 003.000 MACHINE TAPS 9000570030000
CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M6X0.75 861841
M8 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
GUHRING 01870 002.000 MACHINE TAPS 9018700020000
WALTERPROT 20160-M12 HAND- AND MACHINE TAPS HSS/-E 5075783
DOR EP10 M20X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
DORMER EP01M22 SPIRAL POINT TAP M22 X 2.50 MM 5973480
GUHRING 02870 005.000 MACHINE TAPS 9028700050000
WALTER EP2026302-M16 ADVANCED MACHINE TAPS HSS-E 6432527