DORMER E011M24X2.0 SPIRAL POINT TAP M24 X 2.00 MM 5974470


Machine thread-cutter E011

References
dormer:E011M24X2.0
rubix:8086958
ean:7320760568613
Machine tap M24x2.00 mm ISO529
brand logo
Technical specifications
Threading diameter24 mm
Thread2 mm
Total length130 mm
See all Specifications

Product details : DORMER E011M24X2.0 SPIRAL POINT TAP M24 X 2.00 MM 5974470


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter24 mm
Thread2 mm
Total length130 mm
Body materialHSS-E
CoatingSteam tempered
Drilling diameter24 mm
Square drive adapter18 mm
Input18
MaterialHSS-E
Show UNSPSC/ECL@SS
£ 115.05 excl. VAT
/ Each
£ 138.06 incl. VAT
  • Usually arrives within 14 working days