Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E001M20 SPIRAL POINT TAP M20 X 2.50 MM 5973833
DORMER E001M20 SPIRAL POINT TAP M20 X 2.50 MM 5973833
Machine tap E001
References
dormer:
E001M20
rubix:
8086273
ean:
7320760567838
Technical specifications
Threading diameter
20
mm
Total length
112
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER E001M20 SPIRAL POINT TAP M20 X 2.50 MM 5973833
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
20
mm
Total length
112
mm
Body material
HSS-E
Square drive adapter
14
mm
Input
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.05
excl. VAT
/
Each
£
91.26
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GUHRING 02916 012.000 MACHINE TAPS 9029160120000
GUHRING 00058 016.000 MACHINE TAPS 9000580160000
WALTERPROT EP2026302-M18 ADVANCED MACHINE TAPS HSS-E 6432528
DOR EP10 M4X.5 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
GUHRING 01914 010.000 MACHINE TAPS 9019140100000
WALTERPROT 7026345-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200448
GUHRING 02877 024.000 MACHINE TAPS 9028770240000
DOR EP10 M30X1.5 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M2 X 0.4 864948
DORMER E001M16 SPIRAL POINT TAP M16 X 2.00 MM 5973817
DORMER E011M14X1.5 SPIRAL POINT TAP M14 X 1.50 MM 5974427
CUTLINE MET COARSE TAP HSSE ST STEEL SPIRAL POINT M16X2.0 844685
GUHRING 00852 012.005 MACHINE TAPS 9008520120050
WALTER 20160-M4 HAND- AND MACHINE TAPS HSS/-E 5075778
DORMER EP01M22 SPIRAL POINT TAP M22 X 2.50 MM 5973480