References
Walter Prototyp:P203009-EGM3
Rubix:210A5797
Manufacturer :6149134
EAN:4042446224790

Documents
Product details : WALTERPROT P203009-EGM3 MACHINE TAP 6149134
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 27.61 excl. VAT
/ Each
£ 33.13 incl. VAT
- Usually arrives within 14 working days